FHP V-Belt, Truflex(R) V-Belts, 4L820, 4L, 82 in, 1/2 in Top Width
- Mfr # 4L820
- Zoro # G816153171
product price:Â
$
16.89
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Top Width
1/2 in
Thickness
0.313 in
Outside Length
82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L820
- Zoro #
- G816153171
- UPC #
- 072053006834
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- Truflex(R) V-Belts
- V-Belt Section
- 4L
- Industry Number
- 4L820
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Fractional Horsepower, Light Industry
- Belt Material
- SBR
- Color
- Black
- Maximum Operating Temperature
- 140 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Profile Type
- Single-Sided
- Number of Ribs
- 1
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.313 in
- Outside Length
- 82 in
- Belt Trade Size
- 4L
- Rib Width
- 0.5 in
- Nominal Length
- 82 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 4L820, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application FHP Motors, Light-Duty Applications, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Truflex(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.