Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4.25X3.00-IDL-FLAT
Zoro #
G7966299
UPC #
770075459644
Country of Origin
United States
Dimensions
Outside Dia. (In.)
4.25
Dimension B (In.)
1.13
Face Width (In.)
3
Dimension E (In.)
5.63
Dimension C (In.)
.75
Dimension A (In.)
1.50
Dimension D (In.)
1.32
Details
Item
Flat Idler Pulley
Belt Type
3V/3VX, A/AX
Construction
Steel
Description
This GATES brand Flat Idler Pulley has an outside diameter of 4.25 inches and a face width of 3.00 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.