This item is Discontinued.

Gates Flat Idler Pulley, 4.25X4.00-IDL-FLAT 4.25X4.00-IDL-FLAT

Flat Idler Pulley, 4.25X4.00-IDL-FLAT (Discontinued)

  • Mfr # 4.25X4.00-IDL-FLAT
  • Zoro # G7967279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4.25X4.00-IDL-FLAT
Zoro #
G7967279
UPC #
770075459651
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.25
Dimension A (In.)
1.50
Dimension D (In.)
1.32
Dimension B (In.)
1.13
Dimension E (In.)
6.63
Dimension C (In.)
.75
Face Width (In.)
4

Details

Item
Flat Idler Pulley
Belt Type
3V/3VX, A/AX
Construction
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.