This item is Discontinued.

Gates Flat Idler Pulley, 6.50X1.75-IDL-FLAT 6.50X1.75-IDL-FLAT

Flat Idler Pulley, 6.50X1.75-IDL-FLAT (Discontinued)

  • Mfr # 6.50X1.75-IDL-FLAT
  • Zoro # G8000879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6.50X1.75-IDL-FLAT
Zoro #
G8000879
UPC #
770075459668
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.5
Dimension E (In.)
5.69
Dimension A (In.)
2
Dimension B (In.)
1.50
Dimension C (In.)
1.04
Dimension D (In.)
1.96
Face Width (In.)
1.75

Details

Item
Flat Idler Pulley
Belt Type
B/BX
Construction
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.