This item is Discontinued.

Gates FleetRunner Heavy Duty Micro-V Belt, K061380HD K061380HD

FleetRunner Heavy Duty Micro-V Belt, K061380HD (Discontinued)

  • Mfr # K061380HD
  • Zoro # G5807129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K061380HD
Zoro #
G5807129
UPC #
770075670605
Country of Origin
United States

Dimensions

Top Width (in)
0.807
Effective Length (in)
138.03

Details

Item
Serpentine Belt
Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
6
Outside Circumference (in)
138.625
Cross-Section
K
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Improved
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.