Gates
Fuel Hose, 1/2 ID x 25 Ft, 35PSI
Mfr # 27006
Zoro # G6947972
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 35 psi
- Hose Color Black
- Temp. Range Up to 257 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2460 (2460)
- ECM INDUSTRIES 4PK 2 Battery Clip (14-076)
- WEATHERTECH CargoLiners/Black, 40950 (40950)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RCJ8Y (863)
- GATES Barricade Fuel Line Hose, 27305 (27305)
- GATES Fuel Hose Connector Assortment, 91174 (91174)
- GATES Fuel Injection Hose, Black, 1/4 in. Dia (27339)
- GATES Fuel Line Hose, 27029 (27029)
- GATES FUEL LINE HOSE (27000)
- GATES FUEL LINE HOSE (27008)
- A E S INDUSTRIES HOSE CUTTER (AD77150)
- Gates Fuel Lines & Hoses