This item is Discontinued.

Gates G-Force Carbon Cord CVT Belts 31C4573 OEM M173005 1 5/16" x 46 7/8" 31C4573

G-Force Carbon Cord CVT Belts 31C4573 OEM M173005 1 5/16" x 46 7/8" (Discontinued)

  • Mfr # 31C4573
  • Zoro # G600767508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C4573
Zoro #
G600767508
UPC #
770075717423
Country of Origin
United States

Dimensions

Effective Length (mm)
1191
Top Width (mm)
33
Pitch Width (mm)
31.3
Thickness (mm)
12

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Cord Position (mm)
4.2
Angle
31.3 Degrees
Cross-Section
RVS-R
Outside Circumference (mm)
1161.5
Type
Power Sport High Performance CVT Belt
Grade Type
OE Improved
Cord Material
Carbon
Belt Material
Chloroprene
Construction
Double Notched

Description

{Recreational Vehicles} JOHN DEERE: 2019-20 Gator XUV 825, 2015-18 Gator XUV 825I, 2015-18 Gator XUV 825I S4, 2018-20 Gator XUV 835, 2019-20 Gator XUV 855, 2015-18 Gator XUV 855D, 2015-18 Gator XUV 855D S4, 2018-20 Gator XUV 865, 2016-20 M-Gator A-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.