This item is Discontinued.

Gates G-Force Carbon Cord CVT Belts 39C4455 OEM 0627067 1 13/32" x 45 3/4" 39C4455

G-Force Carbon Cord CVT Belts 39C4455 OEM 0627067 1 13/32" x 45 3/4" (Discontinued)

  • Mfr # 39C4455
  • Zoro # G800768091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39C4455
Zoro #
G800768091
UPC #
770075528272
Country of Origin
United States

Dimensions

Effective Length (mm)
1162
Thickness (mm)
15.9
Top Width (mm)
36
Pitch Width (mm)
35.4

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Outside Circumference (mm)
1131
Cross-Section
RVS-R
Angle
35.4 Degrees
Features
Double Notch
Cord Position (mm)
4.3

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2015-18 Bearcat 2000, 2009-14 Bearcat 570, 2009 Crossfire 5, 2009-14 F5, 2009-14 F570, 2015-20 Lynx 2000, 2009 T500, 2009-14 T570

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.