G-Force CVT Belts 29G4573 OEM M172473 1 9/32" x 46 7/8"

  • Mfr # 29G4573

  • Zoro # G700767743


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Outside Circumference (mm)
1161.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29G4573
Zoro #
G700767743
UPC #
770075676522
Country of Origin
United States

Dimensions

Thickness (mm)
13.4
Pitch Width (mm)
32
Effective Length (mm)
1191
Top Width (mm)
33

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Outside Circumference (mm)
1161.5
Cross-Section
RVS-R
Angle
32 Degrees
Cord Position (mm)
4.2
Construction
Double Notched
Type
Power Sport CVT Belt
Cord Material
Aramid
Grade Type
OE Performance
Belt Material
Chloroprene

Description

{Recreational Vehicles} JOHN DEERE: 2013-16 Gator XUV 550, 2013-16 Gator XUV 550 S4, 2016-20 Gator XUV 560, 2016-18 Gator XUV 560 S4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.