This item is Discontinued.

Gates G-Force CVT Belts 33G3836 OEM 3211135 1 11/32" x 39 1/2" 33G3836

G-Force CVT Belts 33G3836 OEM 3211135 1 11/32" x 39 1/2" (Discontinued)

  • Mfr # 33G3836
  • Zoro # G200767809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33G3836
Zoro #
G200767809
UPC #
770075525202
Country of Origin
United States

Dimensions

Thickness (mm)
14.4
Pitch Width (mm)
31.9
Top Width (mm)
34
Effective Length (mm)
1003

Details

Material
EPDM
Item
Belt
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Cord Position (mm)
4.3
Angle
31.9 Degrees
Cross-Section
RVS-R
Outside Circumference (mm)
974
Cord Material
Aramid
Type
Power Sport CVT Belt
Belt Material
Chloroprene
Construction
Double Notched
Grade Type
OE Performance

Description

{Recreational Vehicles} POLARIS: 2010-14 Ranger, 2012-14 Ranger Crew

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.