This item is Discontinued.

Gates G-Force CVT Belts 37G4474 OEM 0627011 1 3/8" x 45 7/8" 37G4474

G-Force CVT Belts 37G4474 OEM 0627011 1 3/8" x 45 7/8" (Discontinued)

  • Mfr # 37G4474
  • Zoro # G800767858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37G4474
Zoro #
G800767858
UPC #
770075469858
Country of Origin
United States

Dimensions

Effective Length (mm)
1165
Top Width (mm)
35
Pitch Width (mm)
32.89
Thickness (mm)
15.9

Details

Material
EPDM
Item
Belt
Vehicle Fit
Snowmobiles; ATVs
Angle
32.89 Degrees
Cross-Section
RVS-R
Features
Double Notch
Outside Circumference (mm)
1137
Color
BLACK
Cord Position (mm)
4.3

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 1993-94 Wildcat 700, 1993-94 Wildcat 700 EFI, 1993-94 Wildcat 700 EFI Mountain Cat, 1993 Wildcat 700 Mountain Cat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.