This item is Discontinued.

Gates G-Force CVT Belts 37G4604 OEM 0627083 1 3/8" x 47 1/4" 37G4604

G-Force CVT Belts 37G4604 OEM 0627083 1 3/8" x 47 1/4" (Discontinued)

  • Mfr # 37G4604
  • Zoro # G600768017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37G4604
Zoro #
G600768017
UPC #
770075525257
Country of Origin
United States

Dimensions

Thickness (mm)
15.2
Effective Length (mm)
1200
Top Width (mm)
35
Pitch Width (mm)
32.9

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Outside Circumference (mm)
1169
Cross-Section
RVS-R
Angle
32.9 Degrees
Cord Position (mm)
4.3
Color
BLACK

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2014-17 M6000, 2012-13 Procross F 800 LXR, 2012-13 Procross F 800 Sno Pro, 2013 Procross F 800 Sno Pro Limited, 2013 Procross F 800 Sno Pro RR, 2013 Procross XF 800 Crosstour, 2012-13 Procross XF 800 LXR, 2012-13 Procross XF 800 Sno Pro, 2013 Procross XF 800 Sno Pro Limited, 2015-17 XF6000, 2015 XF6000 Crosstour, 2016-17 XF6000 Crosstrek, 2015 XF6000 Limited, 2015 XF6000 LXR, 2015 XF6000 Sno Pro, 2017 ZR Sno Pro ES, 2015-17 ZR4000, 2014-17 ZR6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.