This item is Discontinued.

Gates G-Force CVT Belts 38G4683 OEM 0627085 1 3/8" x 48" 38G4683

G-Force CVT Belts 38G4683 OEM 0627085 1 3/8" x 48" (Discontinued)

  • Mfr # 38G4683
  • Zoro # G200768103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38G4683
Zoro #
G200768103
UPC #
770075533405
Country of Origin
United States

Dimensions

Thickness (mm)
15.9
Effective Length (mm)
1219
Pitch Width (mm)
33.1
Top Width (mm)
35

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Cord Position (mm)
4.3
Features
Double Notch
Color
BLACK
Angle
33.1 Degrees
Cross-Section
RVS-R
Outside Circumference (mm)
1189

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2012 Sno Pro 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.