This item is Discontinued.

Gates G-Force CVT Belts 45G4368 OEM 0627045 1 7/16" x 44 7/8" 45G4368

G-Force CVT Belts 45G4368 OEM 0627045 1 7/16" x 44 7/8" (Discontinued)

  • Mfr # 45G4368
  • Zoro # G800767674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45G4368
Zoro #
G800767674
UPC #
770075514084
Country of Origin
United States

Dimensions

Effective Length (mm)
1140
Thickness (mm)
15.9
Pitch Width (mm)
34.6
Top Width (mm)
37

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Cross-Section
RVS-R
Cord Position (mm)
4.3
Color
BLACK
Angle
34.6 Degrees
Features
Double Notch
Outside Circumference (mm)
1109

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2006 ZR 900 EFI, 2006 ZR 900 EFI Sno Pro, POLARIS: 2009-10 600 IQ, 2008 600 RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.