Shop GATES
See all product information
Create Account
G - MegaCrimp Couplings
- Mfr # 6G-8MBX XBULK
- Zoro # G423535896
product price:Â
$
33.35
/ea
Sold in multiples of 100 for
$3,335.00
Key Features
Hose Dash Size
6
Fitting Shape
Straight
For Hose I.D.
0.37 in
Length
3.33 in
Finish
TuffCoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6G-8MBX XBULK
- Zoro #
- G423535896
- UPC #
- 770075432791
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 6
- Length
- 3.33 in
- Fitting Thread Size 1
- 9/16"-18
Details
- Fitting Shape
- Straight
- For Hose I.D.
- 0.37 in
- Finish
- TuffCoat
- Fitting Material
- Steel
Description
It's what's inside the MegaCrimp coupling that makes it perform so well, the "C" insert. This "C" insert allows usage with different hose constructions and wall thicknesses. In addition, the C-insert ensures an even distribution of crimping forces to form a concentric seal. That simplifies your inventory requirements since one size can accommodate many different hose ODs, on both one- and two-wire braid hoses and select Xpiral hoses. An additional bonus: MegaCrimp couplings are fully qualified for SAE, EN, and ISO performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.