Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 10G1H XREEL
- Zoro # G023533667
product price:Â
$
10.19
/ea
Sold in multiples of 220 for
$2,241.80
Key Features
Reinforcement
1-Braid, Wire
Hose Tube Material
Nitrile
Hose Length
220 ft
Dash Size
10
Hose Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10G1H XREEL
- Zoro #
- G023533667
- UPC #
- 770075153313
- Country of Origin
- United States
Dimensions
- Hose Length
- 220 ft
- Dash Size
- 10
- Hose Inside Dia.
- 5/8 in
- Min. Bend Radius (In.)
- 8 in
- Hose Outside Dia. (In.)
- 0.94 in
Details
- Reinforcement
- 1-Braid, Wire
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- CSM Rubber
- Operating Pressure (PSI)
- 1500 psi
- Hose Color
- Black
- Standards
- 45545-2; 100R1 Type AT 2003 Revision
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.