Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 8MXT XBALE
- Zoro # G023538815
product price:Â
$
63.29
/ea
Sold in multiples of 2500 for
$158,225.00
Key Features
Hose Outside Dia. (In.)
0.8 in
Dash Size
8
Hose Tube Material
Nitrile
Reinforcement
High-Tensile Steel Wire Braid
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8MXT XBALE
- Zoro #
- G023538815
- UPC #
- 072053227154
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Dash Size
- 8
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 2.75 in
- Hose Length
- 2500 ft
Details
- Hose Tube Material
- Nitrile
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 100R16; 100R17; 100R19
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 4000 psi
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.