Shop GATES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 16MXT XBALE
- Zoro # G923542622
product price:Â
$
65.49
/ea
Sold in multiples of 700 for
$45,843.00
Key Features
Dash Size
16
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Hose Inside Dia.
1 in
Standards
100R16; 100R2
Temp. Range
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MXT XBALE
- Zoro #
- G923542622
- UPC #
- 072053227185
- Country of Origin
- Mexico
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Standards
- 100R16; 100R2
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- High-Tensile Steel Wire Braid
- Operating Pressure (PSI)
- 2400 psi
- Hose Color
- Black
- Hose Tube Material
- Nitrile
Dimensions
- Dash Size
- 16
- Hose Length
- 1200 ft
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 6 in
- Hose Outside Dia. (In.)
- 1.38 in
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.