Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 20G2H X50FT
- Zoro # G523542756
product price:Â
$
5,039.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 275 Degrees F
Dash Size
20
Hose Inside Dia.
1-1/4 in
Operating Pressure (PSI)
1825 psi
Reinforcement
2-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G2H X50FT
- Zoro #
- G523542756
- UPC #
- 072053225570
- Country of Origin
- India
Dimensions
- Dash Size
- 20
- Hose Inside Dia.
- 1-1/4 in
- Min. Bend Radius (In.)
- 16.5 in
- Hose Outside Dia. (In.)
- 1.86 in
- Hose Length
- 50 ft
Details
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 1825 psi
- Reinforcement
- 2-Braid, Wire
- Hose Cover Material
- CSM Rubber
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Hose Color
- Black
- Hose Tube Material
- Nitrile
Description
G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.