G2 Hydraulic Hose
- Mfr # 20G2H XCTN
- Zoro # G223541400
product price:Â
$
87.65
/ea
Sold in multiples of 120 for
$10,518.00
Key Features
Temp. Range
-40 to 275 Degrees F
Hose Color
Black
Dash Size
20
Hose Cover Material
CSM Rubber
Min. Bend Radius (In.)
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G2H XCTN
- Zoro #
- G223541400
- UPC #
- 072053211689
- Country of Origin
- India
Dimensions
- Dash Size
- 20
- Min. Bend Radius (In.)
- 16.5 in
- Hose Outside Dia. (In.)
- 1.86 in
- Hose Length
- 120 ft
- Hose Inside Dia.
- 1-1/4 in
Details
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
- Hose Cover Material
- CSM Rubber
- Reinforcement
- 2-Braid, Wire
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 1825 psi
- Standards
- 1436 2SN R2; 853 2SN; 100R2
Description
G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.