PolarSeal Hydraulic Hose
- Mfr # 12ACC-PS II X50FT
- Zoro # G823539289
product price:Â
$
1,116.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Standards
J3062 Type C Class I
Temp. Range
-40 to 275 Degrees F
Dash Size
12
Min. Bend Radius (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12ACC-PS II X50FT
- Zoro #
- G823539289
- UPC #
- 770075443841
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 3 in
- Hose Outside Dia. (In.)
- 0.96 in
- Hose Inside Dia.
- 5/8 in
Details
- Hose Color
- Black
- Standards
- J3062 Type C Class I
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 350 psi
- Hose Cover Material
- Synthetic Elastomeric Rubber
- Reinforcement
- 1-Braid, Polyester
- Hose Tube Material
- Synthetic Elastomeric Rubber
Description
PolarSeal II Hose is recommended for most refrigerant blends and compressor lubricants in automotive and heavy-duty truck air conditioning systems where significant reduction in permeation and moisture ingression is desired. Low permeation hose construction is used by more OEMs around the globe than any other refrigerant hose construction. Gates PolarSeal II derives its performance from a proprietary polyamide barrier and exceptional compounding, making it compatible with R134a, R12, and R1234yf refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.