Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 6G2L XREEL
- Zoro # G923538984
product price:Â
$
20.95
/ea
Sold in multiples of 385 for
$8,065.75
Key Features
Dash Size
6
Hose Inside Dia.
3/8 in
Hose Cover Material
Chloroprene
Standards
1436 2SN R2; 853 2SN; 100R2
Min. Bend Radius (In.)
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6G2L XREEL
- Zoro #
- G923538984
- UPC #
- 072053470819
- Country of Origin
- United States
Dimensions
- Dash Size
- 6
- Hose Inside Dia.
- 3/8 in
- Min. Bend Radius (In.)
- 5 in
- Hose Outside Dia. (In.)
- 0.74 in
- Hose Length
- 385 ft
Details
- Hose Cover Material
- Chloroprene
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Temp. Range
- -70 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 4800 psi
- Hose Color
- Black
Description
G2L PolarFlex is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.