Shop GATES
See all product information
Create Account
GTH Hydraulic Hose
- Mfr # 10GTH X25FT
- Zoro # G423537043
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Polychloroprene
Min. Bend Radius (In.)
5 in
Dash Size
10
Temp. Range
-40 to 275 Degrees F
Standards
100R6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10GTH X25FT
- Zoro #
- G423537043
- UPC #
- 072053787351
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 0.91 in
- Hose Inside Dia.
- 5/8 in
Details
- Hose Cover Material
- Polychloroprene
- Temp. Range
- -40 to 275 Degrees F
- Standards
- 100R6
- Operating Pressure (PSI)
- 350 psi
- Vacuum Rating (Inches Hg)
- 15
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Textile
- Hose Color
- Black
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.