G34100-1212, Male Pipe (NPTF - 30 Cone Seat) - Steel (C5CXH, C5C, C5D & C5M Hose)
- Mfr # G34100-1212
- Zoro # G001931324
product price:Â
$
59.19
/ea
Key Features
Length
3-1/4 in
Thread Size
3/4-14 in
Hex Size
1.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G34100-1212
- Zoro #
- G001931324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3-1/4 in
- Thread Size
- 3/4-14 in
- Hex Size
- 1.0625 in
Description
Male Pipe (NPTF - 30 Cone Seat) - Steel (C5CXH, C5C, C5D & C5M Hose)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.