Shop GATES
See all product information
Create Account
G36200-0506, Female SAE 45 Flare Swivel (LOC & LOL Hose)
- Mfr # G36200-0506
- Zoro # G301931338
product price:Â
$
14.95
/ea
Key Features
Fitting Material
360 Brass
Temp. Range
-40 Degrees to 250 Degrees F
Thread Size
5/8-18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G36200-0506
- Zoro #
- G301931338
- UPC #
- -
- Country of Origin
- United States
- Fitting Material
- 360 Brass
- Temp. Range
- -40 Degrees to 250 Degrees F
Dimensions
- Thread Size
- 5/8-18 in
Description
Female SAE 45 Flare Swivel (LOC & LOL Hose)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.