Shop GATES
See all product information
Create Account
G34502-0606, Male SAE 45 Flare Inverted Swivel - 45 Bent Tube - Steel (C5CXH, C5C, C5D & C5M Hose)
- Mfr # G34502-0606
- Zoro # G001931300
product price:Â
$
37.69
/ea
Key Features
Length
3.03 in
Thread Size
5/8-18 in
Hex Size
.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G34502-0606
- Zoro #
- G001931300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.03 in
- Thread Size
- 5/8-18 in
- Hex Size
- .5 in
Description
Male SAE 45 Flare Inverted Swivel - 45 Bent Tube - Steel (C5CXH, C5C, C5D & C5M Hose)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.