This item is Discontinued.

Gates Gates 5/3Vx1250 Super Hc Powerband 5 Band 125In Notched 2In V-Belt 5/3VX1250

Gates 5/3Vx1250 Super Hc Powerband 5 Band 125In Notched 2In V-Belt (Discontinued)

  • Mfr # 5/3VX1250
  • Zoro # G504297422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/3VX1250
Zoro #
G504297422
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
1.97
Outside Length
124.8
Thickness
0.37

Details

V-Belt Section
3VX
Material
Gates Ethylene Compound
Groove Angle
38
Weight
3.95
Features
Belt part number is constructed by placing the (#) number of strands required followed by a slash (/) in front of the belt size. For example, 5/3VX800 represents a 3VX800 with 5 joined strands. Belt product number is 8 or 9 digits constructed of product series prefix, number of strands, and belt length. For example, 93885080 represents a "3VX" section PowerBand® (9388) with 5 strands (5) that is 80.0 inches (080) long.

Description

66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.