Gates hydraulic adapter

  • Mfr # 12MFFOR-10MB
  • Zoro # G323534098
product price: 
$
32.45
/ea

Key Features

End Style
MFFOR x MB
Fitting Connection Type
Flat-Face O-Ring x O-Ring Boss
Fitting Thread Size 2
7/8"-14
Fitting Thread Size 1
1-3/16"-12
Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MFFOR-10MB
Zoro #
G323534098
UPC #
770075189060
Country of Origin
China
End Style
MFFOR x MB
Fitting Connection Type
Flat-Face O-Ring x O-Ring Boss
Fitting Material
Steel
Fitting Gender
Male x Male
Fitting Shape
Straight

Dimensions

Fitting Thread Size 2
7/8"-14
Fitting Thread Size 1
1-3/16"-12

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews