Shop GATES

Gates hydraulic adapter

  • Mfr # 12MP-6FPS
  • Zoro # G423541224

product price: 
$
20.59
/ea

Key Features

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
3/8"-18
Fitting Connection Type
NPTF x NPTF
End Style
MP x FP
Fitting Gender
Male x Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MP-6FPS
Zoro #
G423541224
UPC #
072053164541
Country of Origin
China
Fitting Connection Type
NPTF x NPTF
End Style
MP x FP
Fitting Gender
Male x Female
Fitting Shape
Straight
Fitting Material
Steel

Dimensions

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
3/8"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.