Gates hydraulic adapter
- Mfr # 16FL5K-20MJ
- Zoro # G523544415
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Max. Working Pressure (PSI)
5000 psi
End Style
FL5K x MJ
Fitting Connection Type
Code 61 O-Ring Flange x Male JIC 37° Flare
Fitting Thread Size 1
1-5/8"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16FL5K-20MJ
- Zoro #
- G523544415
- UPC #
- 072053168242
- Country of Origin
- China
- Fitting Shape
- Straight
- Max. Working Pressure (PSI)
- 5000 psi
- End Style
- FL5K x MJ
- Fitting Connection Type
- Code 61 O-Ring Flange x Male JIC 37° Flare
- Fitting Material
- Steel
Dimensions
- Fitting Thread Size 1
- 1-5/8"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.