Gates hydraulic adapter
- Mfr # 20FLH6K-20MJ90
- Zoro # G323541355
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Code 62 O-Ring Flange Heavy x Male JIC 37° Flare
Fitting Shape
Bent Tube
End Style
FLH6K x MJ
Specific Fitting Shape
90 Degree Bent Tube
Fitting Thread Size 1
1-5/8"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FLH6K-20MJ90
- Zoro #
- G323541355
- UPC #
- 072053168136
- Country of Origin
- China
- Fitting Connection Type
- Code 62 O-Ring Flange Heavy x Male JIC 37° Flare
- Fitting Shape
- Bent Tube
- End Style
- FLH6K x MJ
- Specific Fitting Shape
- 90 Degree Bent Tube
- Fitting Material
- Steel
- Max. Working Pressure (PSI)
- 6000 psi
Dimensions
- Fitting Thread Size 1
- 1-5/8"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.