Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 20FP-20FP
- Zoro # G623545169
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 1
1-1/4"-11-1/2
Fitting Thread Size 2
1-1/4"-11-1/2
Fitting Shape
Straight
Fitting Gender
Female x Female
End Style
FP x FP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FP-20FP
- Zoro #
- G623545169
- UPC #
- 072053165425
- Country of Origin
- China
- Fitting Shape
- Straight
- Fitting Gender
- Female x Female
- End Style
- FP x FP
- Fitting Material
- Steel
- Fitting Connection Type
- NPTF x NPTF
Dimensions
- Fitting Thread Size 1
- 1-1/4"-11-1/2
- Fitting Thread Size 2
- 1-1/4"-11-1/2
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.