Gates hydraulic adapter
- Mfr # 4MB-8MJ90 XBULK
- Zoro # G523533440
product price:Â
$
30.85
/ea
Sold in multiples of 130 for
$4,010.50
Key Features
Fitting Shape
Block
Fitting Connection Type
O-Ring Boss x JIC 37° Flare
End Style
MB x MJ
Fitting Gender
Male x Male
Fitting Thread Size 1
7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MB-8MJ90 XBULK
- Zoro #
- G523533440
- UPC #
- 770075179467
- Country of Origin
- China
- Fitting Shape
- Block
- Fitting Connection Type
- O-Ring Boss x JIC 37° Flare
- End Style
- MB x MJ
- Fitting Gender
- Male x Male
- Fitting Material
- Steel
- Specific Fitting Shape
- 90 Degree Block
Dimensions
- Fitting Thread Size 1
- 7/16"-20
- Fitting Thread Size 2
- 3/4"-16
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.