Gates hydraulic adapter
- Mfr # 20MJ-20FJX-20MJ XBULK
- Zoro # G123533420
product price:Â
$
153.99
/ea
Sold in multiples of 20 for
$3,079.80
Free Shipping & Returns
Key Features
Fitting Gender
Male x Female x Male
End Style
MJ x FJX x MJ
Fitting Connection Type
JIC 37° Flare x JIC 37° Flare Swivel x JIC 37° Flare
Fitting Thread Size 1
1-5/8"-12
End 3 Thread
1-5/8"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20MJ-20FJX-20MJ XBULK
- Zoro #
- G123533420
- UPC #
- 770075184270
- Country of Origin
- China
- Fitting Gender
- Male x Female x Male
- End Style
- MJ x FJX x MJ
- Fitting Connection Type
- JIC 37° Flare x JIC 37° Flare Swivel x JIC 37° Flare
- End 3 Thread
- 1-5/8"-12
- Fitting Shape
- Tee
- Fitting Material
- Steel
Dimensions
- Fitting Thread Size 1
- 1-5/8"-12
- Fitting Thread Size 2
- 1-5/8"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.