Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 8ACC-PS II XREEL
- Zoro # G023539287
product price:Â
$
14.49
/ea
Sold in multiples of 500 for
$7,245.00
Key Features
Standards
J3062 Type C Class I
Length
500 ft
Temp. Range
-40 to 275 Degrees F
Fitting Material
Synthetic Elastomeric Rubber
Hose Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8ACC-PS II XREEL
- Zoro #
- G023539287
- UPC #
- 770075443797
- Country of Origin
- United States
- Standards
- J3062 Type C Class I
- Temp. Range
- -40 to 275 Degrees F
- Fitting Material
- Synthetic Elastomeric Rubber
- Use With
- G47 Series PolarSeal Couplings, G46 Series PolarSeal Couplings
- Max. Working Pressure (PSI)
- 350 psi
- Hydraulic Hose I.D.
- 13/32 in
Dimensions
- Length
- 500 ft
- Hose Dash Size
- 8
Description
PolarSeal II Hose is recommended for most refrigerant blends and compressor lubricants in automotive and heavy-duty truck air conditioning systems where significant reduction in permeation and moisture ingression is desired. Low permeation hose construction is used by more OEMs around the globe than any other refrigerant hose construction. Gates PolarSeal II derives its performance from a proprietary polyamide barrier and exceptional compounding, making it compatible with R134a, R12, and R1234yf refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.