Shop GATES

Gates hydraulic adapter

  • Mfr # 8MFFOR-8MP
  • Zoro # G023538785

product price: 
$
26.35
/ea

Key Features

Fitting Material
Steel
Fitting Thread Size 2
1/2"-14
Fitting Shape
Straight
Fitting Connection Type
Flat-Face O-Ring x NPTF
Fitting Gender
Male x Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8MFFOR-8MP
Zoro #
G023538785
UPC #
072053166910
Country of Origin
China
Fitting Material
Steel
Fitting Shape
Straight
Fitting Connection Type
Flat-Face O-Ring x NPTF
Fitting Gender
Male x Male
End Style
MFFOR x MP

Dimensions

Fitting Thread Size 2
1/2"-14
Fitting Thread Size 1
13/16"-16

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.