GL Couplings
- Mfr # 40GL-40FL90
- Zoro # G923541731
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Length
8.06 in
Finish
TuffCoat
For Hose I.D.
2.5 in
Hose Dash Size
40
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40GL-40FL90
- Zoro #
- G923541731
- UPC #
- 072053189179
- Country of Origin
- United States
- Finish
- TuffCoat
- For Hose I.D.
- 2.5 in
- Fitting Material
- Steel
- Fitting Shape
- Bent Tube
Dimensions
- Length
- 8.06 in
- Hose Dash Size
- 40
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.