Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Global M3K Mega3000 Hose - SAE 100R17

  • Mfr # 85627

  • Zoro # G814898401


product price: $1,052.99
/pr
Free Shipping & Returns

Key Features

Min. Bend Radius (In.)
3 in
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline
Length (Ft.)
50ft
Dash Size
10
Temp. Range (F)
-40 Deg. F to +212 Deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85627
Zoro #
G814898401
UPC #
72053195965
Country of Origin
Mexico

Dimensions

Min. Bend Radius (In.)
3 in
Length (Ft.)
50ft
Dash Size
10

Details

Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline
Temp. Range (F)
-40 Deg. F to +212 Deg. F
Type
Hydraulic Hose

Description

Recommended for high-pressure hydraulic oil line applications, M3K hose is easy to route and install in extremely tight areas. M3K hose has smaller exterior dimensions and significantly tighter bend radius than other SAE 100R1 and 100R2 hose. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], MegaCrimp Couplings [G25 Series], Power Crimp Couplings (-3 Only) and Stainless Steel Braid Couplings [G17 Series]; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Rated at 3250 PSI working pressure; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.