Global M4K Mega4000 Hose - SAE 100R19 /PRICED BY THE FT /PRICED BY THE FT, 165 Feet Total
- Mfr # 71064
- Zoro # G414898924
product price:Â
$
44.59
/ea
Sold in multiples of 165 for
$7,357.35
Key Features
Type
Hydraulic Hose
Cover Material
Synthetic Rubber Layline
Min. Bend Radius (In.)
4.5 in
Length (Ft.)
165ft
Dash Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71064
- Zoro #
- G414898924
- UPC #
- 770075341321
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 4.5 in
- Length (Ft.)
- 165ft
- Dash Size
- 16
Details
- Type
- Hydraulic Hose
- Cover Material
- Synthetic Rubber Layline
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
Description
Global M4K hose is recommended for high-pressure hydraulic applications. Easy to route and install in extremely tight areas. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.