EFG Hydraulic Hose
- Mfr # 8EFG5K XLL
- Zoro # G523533709
product price:Â
$
22.45
/ea
Sold in multiples of 200 for
$4,490.00
Key Features
Dash Size
8
Cover Material
Polychloroprene
Material
Nitrile
Hose Inside Dia. (In.)
1/2 in
Hose Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG5K XLL
- Zoro #
- G523533709
- UPC #
- 770075260295
- Country of Origin
- China
Dimensions
- Dash Size
- 8
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Length
- 200 ft
- Min. Bend Radius (In.)
- 3.5 in
- Hose Outside Dia. (In.)
- 0.95 in
Details
- Cover Material
- Polychloroprene
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
- Standards
- 18752 Grade D; 100R13
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.