Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GlobalSpiral Max Hydraulic Coupling

  • Mfr # G23165-3232

  • Zoro # G711064022


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2.56 in
Length
196.1 mm
Thread Size
2 1/2-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G23165-3232
Zoro #
G711064022
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2.56 in
Length
196.1 mm
Thread Size
2 1/2-12

Description

As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.