This item is Discontinued.

Gates GlobalSpiral MAX Pressure Couplings 32GSM-32FLH90M

GlobalSpiral MAX Pressure Couplings (Discontinued)

  • Mfr # 32GSM-32FLH90M
  • Zoro # G507197293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32GSM-32FLH90M
Zoro #
G507197293
UPC #
770075522799
Country of Origin
United States

Dimensions

Length
10.41 in
Hose Inside Dia. (In.)
2 in
Hydraulic Flange Size
3.13 in

Description

Flange Code 62 ORing, Bent Tube, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.