Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GlobalSpiral Plus Hydraulic Coupling

  • Mfr # G22307-3232

  • Zoro # G311063272


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
257.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22307-3232
Zoro #
G311063272
UPC #
-
Country of Origin
United States

Dimensions

Length
257.1 mm

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system. Separate ferrules are required for 4-spiral hose and wire braid hose. -24FL Max. W.P. 3,000 psi; -32FL Max. W.P. 3,000 psi. S, M and L Drops per ISO Final Draft International Standard 12151-3. See Accessories for O-Rings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.