GSM - Global Spiral Coupling
- Mfr # 24GSM-24FL90S
- Zoro # G423534028
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure (PSI)
3000 psi
Finish
TuffCoat
Hose Dash Size
24
Fitting Material
Steel
Length
8.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24GSM-24FL90S
- Zoro #
- G423534028
- UPC #
- 770075394532
- Country of Origin
- United States
- Max. Working Pressure (PSI)
- 3000 psi
- Finish
- TuffCoat
- Fitting Material
- Steel
- For Hose I.D.
- 1.5 in
- Fitting Shape
- Bent Tube
Dimensions
- Hose Dash Size
- 24
- Length
- 8.46 in
Description
As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.