Shop GATES
See all product information
Create Account
GSP - Global Spiral Coupling
- Mfr # 24GSP-24FJX XBULK
- Zoro # G923534184
product price:Â
$
103.99
/ea
Sold in multiples of 15 for
$1,559.85
Free Shipping & Returns
Key Features
Fitting Material
Steel
Fitting Thread Size 1
1-7/8"-12
For Hose I.D.
1.5 in
Length
5.64 in
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24GSP-24FJX XBULK
- Zoro #
- G923534184
- UPC #
- 770075281993
- Country of Origin
- United States
- Fitting Material
- Steel
- For Hose I.D.
- 1.5 in
- Fitting Shape
- Straight
- Finish
- TuffCoat
Dimensions
- Fitting Thread Size 1
- 1-7/8"-12
- Length
- 5.64 in
- Hose Dash Size
- 24
Description
GlobalSpiral Plus couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four spiral wire hose and when used with 2-wire ferrules, can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.