Zoro Homepage

Gthx High -Temp Fiber Spiral Hose - Sae 100r6

  • Mfr # 86688

  • Zoro # G114898910


product price: $464.99
/pr
Free Shipping & Returns

Key Features

Temp. Range (F)
-40 Deg. F to +275 Deg.F
Min. Bend Radius (In.)
3 in
Dash Size
6
Type
Hydraulic Hose
Length (Ft.)
50ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86688
Zoro #
G114898910
UPC #
72053078329
Country of Origin
Unknown

Dimensions

Min. Bend Radius (In.)
3 in
Dash Size
6
Length (Ft.)
50ft

Details

Temp. Range (F)
-40 Deg. F to +275 Deg.F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Neoprene - Type A
Material
Nitrile - Type C

Description

GTHX High-Temp hose is recommended for hydraulic oil lines, heavy-duty transmission oil cooler lines and glyco anti-freeze solutions.
For use with MegaCrimp Couplings [G25 Series]; Meets or exceeds requirements of SAE 100R6; Temperature Range: Hydraulic Oil Lines: -40 Deg. F to +275 Deg. F (-40 Deg. C to +135 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.