Shop GATES
See all product information
Hi-Power II Dubl-V Belts, CC158
Mfr # CC158
Zoro # G7884995
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
CC
Number of Ribs
1
Top Width
0.88 in
Thickness
0.66 in
Outside Length
162 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CC158
- Zoro #
- G7884995
- UPC #
- 72053207989
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.66 in
- Outside Length
- 162 in
Details
- V-Belt Section
- CC
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- Temp. Range
- -22 Degrees to 140 Degrees F
- Industry Number
- CC158
- Belt Series
- Hi-Power Dubl-V
- Standards
- ARPM, REACH, RoHS2
- Item
- Double V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.