Shop GATES

V-Belt, 4216 mm Outside Length, 99 mm Top Width, 15 mm Thickness, 4 Ribs

  • Mfr # 4/C162

  • Zoro # G7829966


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Top Width
0.88 in
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/C162
Zoro #
G7829966
UPC #
72053276091
Country of Origin
Mexico

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
166 in

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester
Banded Belt
Yes
For Use With
Multi-Duty® Sheaves (B, C, D)
Industry Number
4/C162
Belt Series
Hi-Power II PowerBand
Standards
ARPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.