Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Hyd, 6C5E J1019 1Wr-1Fbr 6000 Psi

  • Mfr # 70532

  • Zoro # G112356450


product price: $9.49
/ea

Key Features

Dash Size
6
Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Length (Ft.)
385ft
Type
Fleet Application & Maintenance Hose
Temp. Range (F)
-40 Deg. F to +300 Deg.F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70532
Zoro #
G112356450
UPC #
72053227680
Country of Origin
Unknown

Dimensions

Dash Size
6
Length (Ft.)
385ft
Min. Bend Radius (In.)
1.3 in

Details

Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Type
Fleet Application & Maintenance Hose
Temp. Range (F)
-40 Deg. F to +300 Deg.F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.