Gates

HVAC Heater Hose 1990-1991 Honda Prelude 2.1L, 18417


product price: $9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. 0.5 in
  • Temp. Range -40 to 275°F
  • Standards Meets SAE 20R3 Type EC Class D-1 and D-2
  • Material EPDM
  • Length 10.2 in
See all product information

Product Information

  • Brand Gates
  • MFR # 18417
  • Zoro # G7337940
  • UPC #
    72053191172
  • Country of Origin United States
  • Category Ducting Hoses

Dimensions

Hose Inside Dia. 0.5 in
Length 10.2 in

Details

Temp. Range -40 to 275°F
Standards Meets SAE 20R3 Type EC Class D-1 and D-2
Material EPDM
Item Heater Hose
Application Coolant, Water and Air Applications; Approved for Marine Applications

Description

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.